Dog Waste Bin, Capacity 30 L, HxWxD 2000 X 350 X 480mm, Moss Green (RAL 6005)

Order Code: ZT2738616S

£759.99 Inc VAT (20%)


Description

Dog waste bin, capacity 30 l, HxWxD 2000 x 350 x 480 mm, moss green (RAL 6005) Supplied = partially assembled. Height = 2000 mm. Width = 350 mm. Depth = 480 mm. Material = sheet steel, galvanised. Colour = moss green RAL 6005. Waste collector capacity = 30 l. Lock type = triangular lock incl. key. Type of mounting = wall and post mounting. Fittings = with lid. Dispenser system type = incl. waste collector. Product type = dog poop bins. Including dog poop bag dispenser, waste collector and post. Ideal for public places. Easy assembly. Included in delivery - Dog poop bag dispenser made of zinc plated sheet steel with a high quality powder coating on a polyester basis. Equipped with triangular lock (1 key) - Waste collector approx. 30 l made of zinc plated sheet steel with a powder coating. Hot dip galvanised bracket with cover. Equipped with a cylinder lock (1 key) For post mounting or wall mounting. - Post, 3-part, hot dip galvanised, for concreting in. Total length approx. 2100 mm. Supplied with mounting material.

See full description
Specifications for Dog Waste Bin, Capacity 30 L, HxWxD 2000 X 350 X 480mm, Moss Green (RAL 6005)
  • Material
    Sheet Steel, Galvanised
  • Colour
    Gentian Blue
  • Product Type
    Dog Poop Bins
  • Capacity
    30L
  • Supplied
    Partially Assembled
  • Dispenser System Type
    Incl
  • Width
    350mm
  • Height
    2000mm
  • Lock Type
    Triangular Lock Incl
  • Depth
    480mm
  • Fittings
    with Lid
  • Mounting Type
    Wall and Post Mounting

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome