0
1
2
3

Enclosed Cat Litter Tray with Lid Front Entry Top Exit Scoop Brush

Order Code: ZT4185306S

£29.99 Inc VAT (20%)


Description

Cats enjoy privacy when littering, so they'll love this PawHut hooded cat litter tray. They'll use the front to get in, then leave through the top exit – it's as easy as that. The top section has cleverly placed holes to prevent litter spillage, so you won't have to constantly clean mess. Plus, there's a pull-out tray and a scoop for simple maintenance. Its enclosed design will have feline friends feeling safe and cosy. A wonderful and secure space, elevating your pet's litter experience. - Convenient front entry and top exit for easy access
- Top with holes for reducing litter spillage
- Pull-out tray and scoop for effortless cleaning
- Compact and easy-to-store design
- Top section with storage space
- Includes a brush for grooming needs
- Enclosed design gives pets extra privacy
- Suitable for cats up to 4kg, assembly required- Colour: Grey and white
- Material: PP
- Overall dimensions: 36.5H x 48.5L x 38Wcm. Inside space: 35H x 48L x 37Wcm. Front door: 19H x 33Wcm. Top door: 18L x 16Wcm. Storage box: 12.5L x 5W x 5Dcm. Tray: 46L x 35W x 8Dcm. Scoop: 27L x 11W x 3.5D. Cat brush: 12H x 22Wcm. Folded (disassembled) : 12.5H x 48.5L x 38Wcm
- Item label: D31-085V00GY

See full description
Specifications for Enclosed Cat Litter Tray with Lid Front Entry Top Exit Scoop Brush
  • Material
    PP
  • Colour
    Grey and White
  • Product Type
    Enclosed Cat Litter Tray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome