Scent Off Granules 600g

Order Code: ZT4960814S

£11.49 Inc VAT (20%)
£11.994% off
QuantityPriceDiscount
1 - 4£11.490%
5 - 9£11.034%
10 - 19£10.578%
20 +£10.1112%


Description

Vitax Scent Off Granules 600g For outdoor animal fouling control Ready to use Stay Off Granules can be used to discourage pets from fouling and staining lawns, flower beds and borders in a cost effective, easy to use form The Scent Off Granules work by confusing the animals sense of taste and smell to ensure that they will stay off the areas you wish to protect For best results it is important that all animal droppings and smells are removed prior to using the deterrent products Animal smells can be broken down by treating the area with a weak biological detergent Children and pets need not be excluded from treated areas Contains naphthalene Effective for up to 4 weeks Apply: At the first signs of unwanted animal fouling activity Available in pack sizes: 225g, 600g

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Scent Off Granules 600g
  • Product Type
    Scent Off Granules

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome