600 X 450mm Back-lit Led Bathroom Mirror with Demister, Shaver Socket and Motion Sensor 230V IP44 19W

Order Code: ZT3332586S

£179.99 Inc VAT (20%)


Description

600 x 450mm Back-lit LED Bathroom Mirror with Demister, Shaver Socket and Motion Sensor 230V IP44 19W | Description: IP44 LED contemporary design mirror, featuring 360° illumination, ideal for brightening up any modern space. This mirror includes a dual voltage shaver socket which works independently from the light, full size demister pad and an on/off motion sensor. - Pressed steel base with high quality glass mirror - Motion sensor on/off switch - Dual voltage 115V/230V shaver socket outlet with independent switch control - Built-in anti-fog 12W demister pad - Fixings included - Non-dimmable 4000K, cool white | Features: Material: Pressed steel, Height: 60cm, Width: 45cm, Projection: 6.5cm, Bulb Included: Yes, Dimmable: Not Dimmable, Kelvin: Cool White - 4000K, Lumens: 1060lm

See full description
Specifications for 600 X 450mm Back-lit Led Bathroom Mirror with Demister, Shaver Socket and Motion Sensor 230V IP44 19W
  • Product Type
    Bathroom Mirror

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome