600 X 450mm Led Bathroom Mirror with Demister, Shaver Socket and Motion Sensor 230V IP44 14W

Order Code: ZT3332494S

£142.99 Inc VAT (20%)
£149.994.5% off


Description

600 x 450mm LED Bathroom Mirror with Demister, Shaver Socket and Motion Sensor 230V IP44 14W | Description: IP44 LED mirror, featuring mini circular LED border design, allowing an even illumination. This mirror includes a dual voltage shaver socket which works independently from the light, full size demister pad and an on/off motion sensor. - Pressed steel base with high quality glass mirror - Motion sensor on/off switch - Dual voltage 115V/230V shaver socket outlet with independent switch control - Full size built-in anti-fog 16W demister pad - Fixings included - Non-dimmable 4000K, cool white | Features: Material: Pressed steel, Height: 60cm, Width: 45cm, Projection: 5.5cm, Bulb Included: Yes, Dimmable: Not Dimmable, Kelvin: Cool White - 4000K, Lumens: 80lm

See full description
Specifications for 600 X 450mm Led Bathroom Mirror with Demister, Shaver Socket and Motion Sensor 230V IP44 14W
  • Product Type
    Bathroom Mirror
  • IP Rating
    IP44
  • Height
    60cm
  • Material
    Pressed Steel
  • Width
    45cm
  • Size
    600 x 450mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome