Amalfi 5 Function Shower Set White

Order Code: ZT4951805S

£45.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£45.990%
5 - 9£44.154%
10 +£42.318%


Description

Croydex Amalfi 5 Function Shower Set White This complete set offers a simple way to incorporate a luxurious shower into any bathroom. Complete with all the essentials, this contemporary collection takes away the guessing game when it comes to pairing up showering accessories. This set includes a riser rail, shower head, soap dish and hose. Whether you are looking for a refreshing morning rinse or a relaxing evening steam, this essential accessory has also got you covered with a choice of five spray patterns. Boasting a fresh white finish, this efficient set is the perfect way to shower your bathroom with love - Five function shower head with rub clean nozzles. 1500mm Hose. 665mm Riser rail. Existing screw holes can be used providing they are no more than 550mm apart"

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Amalfi 5 Function Shower Set White
  • Finish
    White
  • Hose Length
    1500mm
  • Style
    Contemporary
  • Product Type
    Shower Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome