Amalfi One Function Shower Set Chrome

Order Code: ZT4951759S

£31.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£31.990%
5 - 9£30.395%
10 +£28.7910%


Description

Croydex Amalfi One Function Shower Set Chrome This complete set offers a simple way to incorporate a luxurious shower into any bathroom. Complete with all the essentials, this contemporary collection takes away the guessing game when it comes to pairing up showering accessories. This set includes a riser rail, one function shower head and hose. Boasting a contemporary chrome finish, this efficient set is the perfect way to shower your bathroom with love.One function shower head with rub clean nozzles.1500mm Hose.665mm Riser rail.Existing screw holes can be used providing they are no more than 550mm apart.Universal 1/2� B.S.P connection.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Amalfi One Function Shower Set Chrome
  • Style
    Contemporary
  • Hose Length
    1500mm
  • Product Type
    Shower Set
  • Finish
    Chrome

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome