Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Accessories
Fan Axial Wall Pullcord 100mm 4IN ABS White
By Vortice
Order Code:
ZT5104841S
£59.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
59.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-accessories/fan-axial-wall-pullcord-100mm-4in-abs-white/p/ZT5104841S
Add to quotation
View all Bathroom Accessories
Description
Vortice FAN AXIAL WALL PULLCORD 100MM 4IN ABS WHITE Bathroom/Shower/Toilet 11641
Specifications
Specifications for Fan Axial Wall Pullcord 100mm 4IN ABS White
Height
160mm
IP Rating
IPX4
Width
159mm
Colour
White
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome