Our Hampton microcotton towels have the ability to absorb water almost instantaneously. Your guests will love their luxurious softness and lightness. What's more they are suitable for embroidery. Weight: towels: 560g/m², bath mat: 1000g/m². Material: 65% microcotton, 35% cotton. Colour: white.