Havilland LED Mirror W 700mm H 500mm

Order Code: ZT4959200S

£109.99 Inc VAT (20%)


Description

SP Havilland LED Mirror W: 700mm H: 500mm 700 x 500 x 32mm mirrored glass 5mm silver glass thickness Rocker switch Fixings included Battery Operated IP44 Zone 2 15W LED 5 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Havilland LED Mirror W 700mm H 500mm
  • Power Source
    Battery Operated
  • Product Type
    LED Mirror
  • Depth
    32mm
  • Size
    700mm x 500mm
  • Material
    Mirrored Glass
  • Height
    500mm
  • Width
    700mm