Heavy Duty Bath Trim White 2.4m x 1.8mm

Order Code: ZT4962938S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Tile Rite Heavy Duty Bath Trim White 2.4m x 1.8mm An under-tile fixing designed to provide a neat finish around baths and showers Fixing packs are a pre formed corner for a 90 degree angle

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Heavy Duty Bath Trim White 2.4m x 1.8mm
  • Size
    2.4m x 1.8mm
  • Colour
    White
  • Width
    1.8mm
  • Product Type
    Bath Trim
  • Length
    2.4m