Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Accessories
Lewis 1 Way Showerhead Chrome
By Blue Canyon
Order Code:
ZT4964161S
£14.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£14.99
0%
5 - 9
£14.39
4%
10 - 19
£13.79
8%
20 +
£13.19
12%
1
Add to basket
Get it in
5-6
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-accessories/lewis-1-way-showerhead-chrome/p/ZT4964161S
Add to quotation
View all Bathroom Accessories
Description
Blue Canyon Lewis 1 Way Showerhead Chrome 377514
Tags:
#BulkDiscount
Specifications
Specifications for Lewis 1 Way Showerhead Chrome
Finish
Chrome
Product Type
Showerhead
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome