Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Accessories
Raised Toilet Seat - 4" - BA121474
By Blueleaf
Order Code:
ZT2527010S
£53.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
53.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-accessories/raised-toilet-seat-4-inch-ba121474/p/ZT2527010S
Add to quotation
View all Bathroom Accessories
Description
Raised Toilet Seat - 4"
Specifications
Specifications for Raised Toilet Seat - 4" - BA121474
Size
4in
Product Type
Raised Toilet Seat
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome