Rehosoft Raised Toilet Seat

Order Code: ZT1096949S

£89.99 Inc VAT (20%)


Description

This toilet raising block made from polyurethane, injected foam and sanitised PVC, is hygienic and protects against bacteria. It raises the seat of the toilet by 111mm (4 ") and weighs 2 kgs with a weight tolerance of 120kg (19 stone). This raised toilet seat is safe and fits snugly and securely on to the majority of toilet bowls without tools or clamps. It is ideal for people who have trouble sitting down and getting up from a standard toilet, and the softness of the seat allows them to stay sitting comfortably for longer periods. This raised toilet seat can be cleaned easily with soapy water or a household cleaner and can be sprayed with disinfectant if necessary. Dimensions: 410 x 380 x 163mm (16" x 15" x 6.5")

See full description
Specifications for Rehosoft Raised Toilet Seat
  • Product Type
    Toilet Seat
  • Weight
    2kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome