0
1

Round Towel Ring 155mm - Burshed Silver

Order Code: ZT4797527S

£9.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.390%
5 - 9£8.925%
10 +£8.4510%


Description

Introducing our premium range of bathroom accessories designed to add a touch of modern style to your space. Crafted from high-quality materials and available in a variety of finishes, our bathroom collection offers something for everybody. Available in Brushed Steel, Matt Black, Satin Brass. Made from durable Stainless Steel and Zinc Alloy.

Specifications for Round Towel Ring 155mm - Burshed Silver
  • Product Type
    Towel Rail
  • Material
    Zinc Alloy
    Stainless Steel
  • Style
    Modern
  • Finish
    Brushed Silver
  • Diameter
    155mm