Satin Stripe Shower Curtain White 1800mm

Order Code: ZT4869020S

£26.99 Inc VAT (20%)


Description

Simple and classic, with a stripe giving a quality appearance. 100% polyester shower curtain is weighted at the hem and with 12 metal eyelets. Construction: 100% polyester. Metal eyelets and lead weights. Top hem: 4cm, bottom hem: 1.5cm with lead weight cord. Weight: 150g/m². Colour: white. Washing instructions: wash at 30°. Cool iron. Do not dry clean. Do not use chlorine bleach.

See full description
Specifications for Satin Stripe Shower Curtain White 1800mm
  • Product Type
    Shower Curtain
  • Material
    100% Polyester
  • Colour
    White
  • Style
    Stripe

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome