0
1

Square Towel Rail 450mm - Satin Brass

Order Code: ZT4797634S

£20.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£20.990%
5 +£19.318%


Description

Introducing our premium range of bathroom accessories designed to add a touch of modern style to your space. Crafted from high-quality materials and available in a variety of finishes, our bathroom collection offers something for everybody. Available in Brushed Steel, Matt Black, Satin Brass. Made from durable Stainless Steel.

Specifications for Square Towel Rail 450mm - Satin Brass
  • Product Type
    Towel Rail
  • Length
    450mm
  • Finish
    Satin Brass
  • Style
    Modern
  • Material
    Stainless Steel