This innovative hookless shower curtain has a luxurious waffle design and a detachable backing. This enables you to remove and wash the back separately and simply reattach it with poppers when it's clean. Featuring a weighted skirt for an even and easy hang, this shower curtain is also anti-mildew and anti-fungal. Front: waffle fabric, 100% polyester 260g/m². Back lining: 100% polyester, 90g/m². Colour: white.