Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Accessories
Water Heater Unvented High Pressure 3KW 2.2GAL 10L
By Baxi
Order Code:
ZT5107694S
£1,039.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1039.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-accessories/water-heater-unvented-high-pressure-3kw-2-2gal-10l/p/ZT5107694S
Add to quotation
View all Bathroom Accessories
Description
Baxi WATER HEATER UNVENTED HIGH PRESSURE 3KW 2.2GAL 10L Multipoint 95050143
Specifications
Specifications for Water Heater Unvented High Pressure 3KW 2.2GAL 10L
Height
572mm
IP Rating
IPX4
Width
267mm
Depth
252mm
Type
Unvented
Capacity
10 l
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome