Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Bathroom
Bathroom Accessories
Water Heater Unvented High Pressure 3KW 3.3GAL 15L
By Baxi
Order Code:
ZT5107714S
£1,199.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
1199.99
https://www.zoro.co.uk/shop/maintenance-and-outdoor/bathroom-accessories/water-heater-unvented-high-pressure-3kw-3-3gal-15l/p/ZT5107714S
Add to quotation
View all Bathroom Accessories
Description
Baxi WATER HEATER UNVENTED HIGH PRESSURE 3KW 3.3GAL 15L Multipoint 95050144
Specifications
Specifications for Water Heater Unvented High Pressure 3KW 3.3GAL 15L
Type
Unvented
Capacity
15 l
IP Rating
IPX4
Height
728mm
Width
267mm
Depth
252mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome