165cm Freestanding Slimline Bathroom Storage Cabinet w/6 Shelves Cupboard White

Order Code: ZT3352229S

£59.99 Inc VAT (20%)
£61.993% off


Description

SLIMLINE DESIGN: Fits into tight spaces easily, helping provide storage space when there is little room to put up shelves and fit in other storage units.STURDY: Made from an MDF and particle board blend, it is durable and reliable for everyday use. Anti-tilt straps on the back for safety around children and pets.SPACIOUS: Features three top shelves and a bottom cupboard for both discreet and open storage. Adjustable shelves to suit your storage requirements and a polished door knob for a sleek look.RETRO DESIGN: Shutter design on the door for a unique and timeless look in white for a fresh look. DIMENSIONS: 165H x 34W x 20Dcm. Cupboard inner: 15.5H x 28.5Wcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.

See full description
Specifications for 165cm Freestanding Slimline Bathroom Storage Cabinet w/6 Shelves Cupboard White
  • Product Type
    Freestanding Cabinet
  • Depth
    20cm
  • Height
    165cm
  • Colour
    White
  • Width
    34cm
  • Finish
    Polished
  • No. of Shelves
    6
  • Style
    Retro

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome