STURDY: Made from an MDF and particle board blend, the frame is solid and durable for reliable everyday use. Top coating for protection against moisture and easy maintenance.SPACIOUS: Features two cabinets with an adjustable shelf in both, as well as a middle open compartment: easy organisation of towels, bedding, toiletries and everything else.SPACE-SAVER: Tall and slimline design is great for bathroom with little space. Elevated base offers protection to the bottom to help reduce damage.ANTI-TIPPING: Attachment straps on back to offer safety around children and pets. DIMENSIONS: 170H x 30W x 24Dcm.MAXIMUM LOAD 50KG. ASSEMBLY REQUIRED.