180 cm Freestanding Storage Cabinet Slimline Unit w/2 Cupboards 2 Compartments

Order Code: ZT3352788S

£72.99 Inc VAT (20%)
£75.993.5% off


Description

MULTI-STORAGE: Cupboard top and bottom, with open accessible shelf in the middle. Each cupboard is fitted with an adjustable shelf for more personalised space.TALLBOY DESIGN: It's slim and long - easily fits into smaller bathroom areas. Also suitable for other home and office areas.TWO-TONE DESIGN: Grey marble-effect and white look is soft and beautiful, a grey way to complement your bathroom style.VERSATILE USE: Whether you need this freestanding cabinet for your bathroom, living room, bedroom, or office, there is not a better choice for storing or displaying your toiletries, books, souvenirs, family photos, and so on.BATHROOM FLOOR CABINET INFORMATION: Overall Dimension: 30W x 30D x 180H cm, Weight Capacity: 20 kg (total) , 2 kg (each shelf) Assembly Required.

See full description
Specifications for 180 cm Freestanding Storage Cabinet Slimline Unit w/2 Cupboards 2 Compartments
  • Assembly
    Required
  • Number of Shelves
    3
  • Storage Type
    Cabinet
  • Number of Doors
    2
  • Colour
    White
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome