3-Tier Shelf Storage Bamboo Cupboard Standing Unit Rack Organizer Bathroom

Order Code: ZT3352121S

£39.99 Inc VAT (20%)


Description

Multi-Purpose Floor Bathroom Rack: This rack with shelves is happy to help reduce clutter such as bathrooms, powder rooms, kitchens and moreStorage Solution: 3-tier storage shelves in different size for storing toothbrush, soaps, shampoos, tissues and other toiletriesQuality Material: Made of MDF board and 100% bamboo frame, this freestanding rack is durable in use. And the surface is easy to wipe clean, very suitable for bathroom useSpace Saving: The compact design allows the rack to provide maximum capacity in the seemingly useless narrow space. It is a fantasy to be used it as a bathroom cabinet beside basin or toiletOverall Dimension: 27.5L x 20.8W x 74H cm. Assembly Required.

See full description
Specifications for 3-Tier Shelf Storage Bamboo Cupboard Standing Unit Rack Organizer Bathroom
  • Product Type
    Shelf Storage Cupboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome