600mm Bathroom Vanity Unit with Basin Single Tap Hole 2 Drawers High Gloss White

Order Code: ZT3347205S

£139.99 Inc VAT (20%)


Description

Countertop basin: A handy extra on this vanity unit - blends together two bathroom essentials. Great for smaller spaces.Two drawers: Easy to store bathroom essentials in this 600mm vanity unit with basin. Toiletries, towels, cleaning products - whatever you want.Sturdy build, white gloss finish: Made from particle board, this cloakroom vanity unit with basin is sturdy - suitable for everyday use. Gloss is modern and beautiful.Melamine coating: A smooth and lightly protective coating. This small bathroom vanity unit is easy to wipe clean.Dimensions: 88H x 61W x 37Dcm. Basin: 17H x 61W x 37Dcm. Maximum load 46kg. Assembly required.

See full description
Specifications for 600mm Bathroom Vanity Unit with Basin Single Tap Hole 2 Drawers High Gloss White
  • Product Type
    Vanity Unit
  • Number of Drawers
    2
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome