66x46cm Curved Bathroom Storage Cabinet w/Sliding Mirror Door 3 Shelves

Order Code: ZT3352456S

£69.99 Inc VAT (20%)


Description

SLEEK ON-WALL DESIGN: Saves floor space in your home. The smooth curvature of the frame is sleek and beautiful to add elegance where this bathroom cabinet hangs.THREE INNER SHELVES: Provides plenty of room for storing and organising your toiletries, cosmetics, medicines etc. Our bathroom cabinets keep your space free from clutter.STAINLESS STEEL BODY: A solid frame of the bathroom mirror with shelf is naturally lightweight and resistant to moisture corrosion.SLIDING DOOR: Smooth motion is easy to open and close. DIMENSIONS: 66H x 46W x 12Dcm. Mirror: 66H x 46Wcm.MAXIMUM LOAD 18KG. ASSEMBLY REQUIRED.

See full description
Specifications for 66x46cm Curved Bathroom Storage Cabinet w/Sliding Mirror Door 3 Shelves
  • Product Type
    Storage Cabinet
  • Material
    Stainless Steel
  • No. of Shelves
    3
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome