Avalon 2 Door Gloss White Basin Unit 500mm

Order Code: ZT4960324S

£149.99 Inc VAT (20%)
£159.996% off


Description

SP Avalon 2 Door Gloss White Basin Unit 500mm W 500mm x H 823mm x D 427mm High gloss white PVC finish 18mm E1 standard MDF carcass Cushioned soft closed doors Chrome finish handles Compatible with 500mm SPF500 basin (Sold separately) 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Avalon 2 Door Gloss White Basin Unit 500mm
  • Width
    500mm
  • Material
    PVC
  • Depth
    427mm
  • Product Type
    Basin Unit
  • Height
    823mm
  • Finish
    Gloss White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome