Avalon 2 Drawer Gloss White Basin Unit 600mm

Order Code: ZT4960236S

£239.99 Inc VAT (20%)


Description

SP Avalon 2 Drawer Gloss White Basin Unit 600mm W 600mm x H 823mm x D 427mm High gloss white PVC finish 18mm E1 standard MDF carcass Cushioned soft closed drawers Chrome finish handles Compatible with 600mm SPF600 basin (Sold separately) 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Avalon 2 Drawer Gloss White Basin Unit 600mm
  • Depth
    427mm
  • Height
    823mm
  • Product Type
    Basin Unit
  • Material
    PVC
    MDF
  • Width
    600mm
  • Finish
    Gloss White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome