Avalon 2 Drawer Grey Basin Unit 600mm

Order Code: ZT4960171S

£269.99 Inc VAT (20%)


Description

SP Avalon 2 Drawer Grey Basin Unit 600mm W 600mm x H 823mm x D 427mm High gloss white PVC finish 18mm E1 standard MDF carcass Cushioned soft closed drawers Chrome finish handles Compatible with 600mm SPF600 basin (Sold separately) 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Avalon 2 Drawer Grey Basin Unit 600mm
  • Width
    600mm
  • Height
    823mm
  • Material
    PVC
  • Depth
    427mm
  • Product Type
    Basin Unit