Avalon Wall Hung 2 Door Grey Mirror Cabinet 600mm

Order Code: ZT4960104S

£119.99 Inc VAT (20%)

Currently unavailable

Description

SP Avalon Wall Hung 2 Door Grey Mirror Cabinet 600mm W 600mm x H 715mm x D 140mm High gloss grey PVC finish 3mm mirrored glass 18mm E1 standard MDF carcass 15mm MDF internal shelf Cushioned soft closed doors Includes fixings 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Avalon Wall Hung 2 Door Grey Mirror Cabinet 600mm
  • Width
    600mm
  • Material
    PVC
    MDF
  • Depth
    140mm
  • Colour
    Grey
  • Number of Doors
    2
  • Height
    715mm