Avalon White Wall Hung Tall Storage Unit 300mm

Order Code: ZT4960141S

£159.99 Inc VAT (20%)
£169.995.5% off


Description

SP Avalon White Wall Hung Tall Storage Unit 300mm W: 300mm x H: 1435mm x D: 268mm High gloss white PVC finish 18mm E1 standard MDF carcass 4 Internal 15mm MDF shelves Cushioned soft close doors Chrome finish handles 10 Year Guarantee

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Avalon White Wall Hung Tall Storage Unit 300mm
  • Material
    MDF
    PVC
  • Colour
    High Gloss White
  • Number of Shelves
    4
  • Finish
    High gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome