0
1
2
3

Bathroom Cabinet Free Standing Bathroom Storage Cabinet with 2 Doors

Order Code: ZT4185459S

£59.99 Inc VAT (20%)


Description

Inner storage: Open the doors of this bathroom storage unit to reveal two inner shelves - creates three storage areas for storing bathroom essentials.Adjustable shelves: Both levels can be moved between three different positions - store smaller and larger things inside this bathroom cupboard. Remove completely if you wish.Bold, contrasting design: A dark grey body fitted with light grey doors - line embossing on the front adds gentle depth. A simple design, this bathroom unit brings a touch of definition to your space.Matching products in the range: Discover our mirrored wall cabinet, tall slimline storage unit and bathroom floor cupboard. Create a coordinated bathroom look.Dimensions: 82H x 60W x 30Dcm. Maximum load 25kg. Assembly required.

See full description
Specifications for Bathroom Cabinet Free Standing Bathroom Storage Cabinet with 2 Doors
  • Product Type
    Freestanding Cabinet
  • Number of Doors
    2
  • Maximum Load
    25kg
  • Style
    Free Standing

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome