Bathroom Cabinet Wall Mounted Mirror Cabinet with Hinged Doors

Order Code: ZT3347113S

£85.99 Inc VAT (20%)


Description

Start the beautiful day: Save space by keeping cosmetics, skincare, and beauty products on the three shelves behind your mirror. This bathroom wall cabinet will give you that added room you need to expand your bathroom storage. Each in-between space of the bathroom cabinet with mirror allows height for taller items of up to19cm. Allow a versatile range of item sizes.Full-frontal mirror: Mirror outside for your morning makeup or shaving and shelves inside the cabinet keep bathroom essentials well organized and prevent them from getting wet.Built to last with stainless steel: Constructed from robust stainless steel, this mirror cabinet shrugs off scratches, tarnishing and wear from daily use. The rust-resistant steel withstands humid bathroom conditions while maintaining its sleek sheen for years beauty.On-wall design: Attach this bathroom mirror with shelf to a safe surface - doesn't take up any floor room. Great for smaller spaces.Dimensions: 60H x 54W x 13Dcm. Maximum load 18kg. No assembly required.

See full description
Specifications for Bathroom Cabinet Wall Mounted Mirror Cabinet with Hinged Doors
  • Product Type
    Wall Cabinet
  • Material
    Stainless Steel
  • Style
    Wall Mounted
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome