Bathroom Floor Cabinet Free Standing Storage Cupboard w/2 Drawers 2 Doors

Order Code: ZT3352803S

£89.99 Inc VAT (20%)


Description

Storage: This bathroom floor cabinet has two drawers and a bottom cupboard. Plenty of room for toiletries and other bathroom essentials, keeping them dry and protected.Adjustable Shelf: Located in the cupboard, you can move it up and down easily. Store things of different sizes easily.Reliable to Use: Bathroom cabinet is made from MDF, with a water protective finish - suitable for daily use in the bathroom.Anti-Tipping Straps: Attach the bathroom storage cabinet to the wall, it won't fall forwards for safety in family spaces.Dimensions: 76H x 68L x 33Wcm. Drawer inner: 8H x 27W x 26Dcm. Inner shelf: 63W x 29.5Dcm. Maximum load: 40kg. Assembly required.

See full description
Specifications for Bathroom Floor Cabinet Free Standing Storage Cupboard w/2 Drawers 2 Doors
  • Product Type
    Freestanding Cabinet
  • Number of Drawers
    2
  • Width
    33cm
  • Material
    MDF
  • Type
    Bathroom Floor Cabinet
  • Length
    68cm
  • Height
    76cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome