Bathroom Floor Cabinet, Freestanding Linen Cabinet, Storage Cupboard, White

Order Code: ZT3352779S

£54.99 Inc VAT (20%)


Description

THREE-LEVEL STORAGE, WITH ADJUSTABLE SHELVES: This bathroom floor cabinet is spacious enough for keeping your products stored, with the levels making organising easy. Shelves move up and down to change the shelf size quickly.SIMPLE BATHROOM CABINET: Bright white finish for a fresh, modern appeal. Boxy shape is clean cut, with light panelling on the front for a stylish point of difference.STURDY BATHROOM FURNITURE: Made from MDF, this storage cabinet can be used everyday. Painted surface for light protection, smooth finish is easy to clean.SAFE FEATURES: This freestanding bathroom cabinet comes with anti-tipping straps, won't fall forwards. Cushioned hinges on the doors for soft closing.BATHROOM CABINET ORGANIZER DIMENSIONS: 80H x 60W x 30Dcm. Inner:74H x 57.5W x 27Dcm. Maximum load: Whole: 30kg. Shelf: 8kg. ASSEMBLY REQUIRED.

See full description
Specifications for Bathroom Floor Cabinet, Freestanding Linen Cabinet, Storage Cupboard, White
  • Product Type
    Freestanding Cabinet
  • Colour
    White
  • Material
    MDF
  • Maximum Load
    30kg
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome