Bathroom Floor Cabinet Storage Unit Kitchen Cupboard W/Doors & Adjustable Shelf

Order Code: ZT3352604S

£69.99 Inc VAT (20%)


Description

DUO STORAGE: Features concealed bottom storage and a top storage area with two glass doors to see inside easily. Suitable for holding your toiletries, towels and other bathroom accessories together.ADJUSTABLE SHELF: Located in the lower storage cupboard, can be moved up or down, easy to find a size most suited for your products.MDF STRUCTURE: Ensures it is durable and suitable for everyday use. Painted surface for protection in mild moisture-filled environments.DIMENSIONS: 108.5H x 60L x 30Wcm. Upper cupboard: 37H x 54W x 25.5Dcm. Lower cupboard: 58H x 54W x 25.5Dcm.MAXIMUM LOAD: Whole: 25kg. Shelf: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Bathroom Floor Cabinet Storage Unit Kitchen Cupboard W/Doors & Adjustable Shelf
  • Product Type
    Freestanding Cabinet
  • Material
    MDF
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome