Bathroom Floor Standing Cabinet Storage Organizer W/Drawer Double Door, White

Order Code: ZT3347090S

£61.99 Inc VAT (20%)
£63.993% off


Description

Bathroom storage unit: Formed of a top drawer and bottom cupboard, this bathroom floor cabinet offers plenty of room for bathroom essentials: think shampoos, cleaning supplies, toiletries and towels.Inner adjustable shelf: Set to three different levels inside this bathroom cupboard - set to a level which suits you. Great for differently-sized items.Classic design: A white bathroom cabinet, with a wood-effect top. Simple and beautiful, looks great in plenty of bathrooms.Anti-tipping straps: A freestanding bathroom cabinet which can be safely attached to a wall.Dimensions: 76H x 60W x 30Dcm. Maximum load 10kg. Assembly required.

See full description
Specifications for Bathroom Floor Standing Cabinet Storage Organizer W/Drawer Double Door, White
  • Product Type
    Freestanding Cabinet
  • Height
    76cm
  • Width
    60cm
  • Colour
    White
  • Depth
    30cm
  • Style
    Classic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome