Bathroom LED Lighted Mirror Cabinet Wall-Mount with Storage Shelves Touch Switch

Order Code: ZT3352518S

£119.99 Inc VAT (20%)


Description

DIMMER BRIGHTNESS & TWO COLOR TEMPERATURE: The brightness and color temperature of the LED can be changed with the long press of your finger for your preference. There are two color modes: white and yellow light, controlling to simulate the different lighting to show different beautiesSPACE SAVING: Wall mounted cabinet is an ideal storage solution for home. It’s designed to maximize your space. It can be assembled on wall or over the toilet, providing extra storage without taking up valuable floor spaceSTORAGE SPACE: There are 3 tier shelves inside where you can freely store toiletries, cosmetics or other items. Interior stainless steel has a good reflection effect when you open the doorDURABLE & RUST-RESISTANT: This mirror cabinet is made of stainless steel, which is rust-resistant and durable to use for a long time in the bathroom. And stainless steel surface is smooth and easy to cleanDIMENSIONS: Overall Dimension: 50W x 12.5D x 70Hcm, Weight Capacity: 5kg (each tier) POWER ADAPTER INCLUDED

See full description
Specifications for Bathroom LED Lighted Mirror Cabinet Wall-Mount with Storage Shelves Touch Switch
  • Product Type
    Wall Cabinet
  • Material
    Stainless Steel
  • Finish
    Smooth
  • No. of Shelves
    3
  • Mounting Type
    Wall-Mount
  • Number of Shelves
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome