0
1
2
3

Bathroom Mirror Cabinet with LED Light & Adjustable Shelf High Gloss White

Order Code: ZT4185480S

£89.99 Inc VAT (20%)
£93.994% off


Description

USB lighting strips, with touch sensor: Switch between white, warm white and yellow - easily change the colour illuminating from this bathroom cabinet.Three mirror doors : Easy to access inside bathroom wall cabinet. See yourself in the reflection clearly - easy to get ready whenever.Adjustable inner shelves: Four compartments in this bathroom mirror cabinet mean plenty of storage room. Set both shelves to different positions to hold differently-sized items.On-wall design: Attach this mirror cabinet to an easy-access surface. Wall cabinet doesn't take up any floor space - great for smaller bathrooms.Dimensions: 70H x 90W x 15Dcm. Required hanging space: 80H x 100W x 25Dcm. Maximum load 25kg. USB powered - no power adapter included. Assembly required.

See full description
Specifications for Bathroom Mirror Cabinet with LED Light & Adjustable Shelf High Gloss White
  • Product Type
    Mirror Cabinet
  • Colour
    White
  • Maximum Load
    25kg
  • Finish
    High Gloss

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome