Bathroom Pedestal Under Sink Cabinet, Modern Vanity Unit with Door, White

Order Code: ZT3352747S

£51.99 Inc VAT (20%)


Description

SPACE SAVING: Bathroom cabinet fits underneath your bathroom sink, bringing in an extra place for bathroom storage. 10W x 17D cm 'U' shaped cut-out for the sink pipe. We recommend you measure the sink before purchasing.INNER SPACE, WITH ADJUSTABLE SHELF: Generous amount of space in this bathroom storage unit to store toiletries, products and other bathroom bits. Shelf can be moved up and down for different sized storage.STURDY BATHROOM SINK CABINET: Made from MDF, this bathroom vanity unit is durable and made to be used everyday in your bathroom. White colour is fresh and versatile.METAL HANDLES: A sleek finish to this bathroom storage cabinet - easy to open and close. Complements the design for modern appeal.DIMENSIONS: 60H x 60W x 30Dcm. Inner shelf: 53.5H x 57.5W x 28Dcm. MAXIMUM LOAD: Whole: 15kg. Shelf: 5kg. ASSEMBLY REQUIRED.

See full description
Specifications for Bathroom Pedestal Under Sink Cabinet, Modern Vanity Unit with Door, White
  • Product Type
    Sink Cabinet
  • Colour
    White
  • Material
    MDF
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome