'U' shaped pipe hole: An under sink cabinet design - slots neatly and easily. A great space-saver for all bathrooms.Inner storage: Bathroom sink cabinet comes with a middle shelf - creates two levels of storage for essentials, protected by the front two doors.Farmhouse style: Design blends a mid-grey frame, with wood-effect doors.Anti-tipping straps: Safely attach and secure this under sink unit to a wall.Dimensions: 60H x 60W x 30Dcm. 'U' cut-out: 20W x 22Dcm. Suitable basin: 60Wcm. Maximum load 15kg. Assembly required