Bathroom Vanity Unit Wash Basin Base Cabinet Two Doors with Ceramic Sink White

Order Code: ZT3352069S

£99.99 Inc VAT (20%)


Description

SPACE SAVING: This under sink storage comes in white finish, includes soft closing doors, an integrated wash basin and a zinc alloy handle. Compact design for small spaces, bathroom, kitchen.WASH BASIN INCLUDED: The reversible under sink cabinets are made from ceramic and comes with a standard sized (Ф3.5cm) tap hole. Faucet, drainpipe and other accessories not included.EXTRA STORAGE: Creates an enclosed storage area with doors for storing and organising toiletries and products. This bathroom under the sink storage allows you to keep certain product separated for safety.STURDY STRUCTURE: Crafted from MDF, the construction of the under sink bathroom storage is solid and durable to use in the bathroom.DIMENSION: Overall Size: 50W x 86H x 25T cm. Maximum Load: 10kg. Assembly required.

See full description
Specifications for Bathroom Vanity Unit Wash Basin Base Cabinet Two Doors with Ceramic Sink White
  • Product Type
    Sink Cabinet
  • Material
    MDF
  • Maximum Load
    10kg
  • Finish
    White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome