Corner Bathroom Cabinet Freestanding Bathroom Storage Unit, Open Shelves, White

Order Code: ZT3352941S

£91.99 Inc VAT (20%)


Description

FUNCTIONAL WITH STYLE: Can be mounted in the corner of any rooms, this bathroom storage cabinet is perfect for taking up limited space while offering lots of storage. Not only is it designed to take full advantage of space, it will also fit any style of decorationSTORAGE SOLUTION: This freestanding bathroom cabinet has 3-tier open shelves and a cupboard. The shelves can display aromatherapy diffusers, candles and towels. Plenty of room is provided for bathroom essentials and toiletries. Also, thanks to two 3-level adjustable shelves, different-sized items can be storedPRACTICAL DESIGN: Painted surface and aluminium alloy knobs of the storage cabinet offer protection against water and is easy to maintain. It also has an elevated base, so if there's water on the floor, your personal stuff inside won't get damagedSAFETY FIRST: This small bathroom cabinet comes with anti-tipping design and does not fall forward, making it ideal for families with children and petsBATHROOM CUPBOARD INFO: Overall Dimension: 59.5W x 31.5D x 162H cm. Max Load: 15kg (Total) , 2.5kg (Shelf) Assembly required

See full description
Specifications for Corner Bathroom Cabinet Freestanding Bathroom Storage Unit, Open Shelves, White
  • Product Type
    Corner Cabinet
  • Colour
    White
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome