0
1
2
3
4

Double Door Bathroom Mirror Cabinet with LED Lighting

Order Code: ZT2118114S

£259.99 Inc VAT (20%)


Description



Use this smartly designed mirror cabinet to refresh your bathroom! When it comes to its appearance, the mirror cabinet is of contemporary style which helps it blend in with every bathroom interior seamlessly. The LED light strips are on each side of the mirror, so that the light can let you see yourself clearly, no matter you are doing make-up, combing or brushing. Better still, it is also a speaker, you can play your favourite music to greet a new day.

Features:

Sufficient glowing for daily use
2 adjustable glass shelves, set the height you want
Fog-resistant mirror, don’t bother to wipe it after a shower
Specifications

Overall: 650x600x136 cm

Product Type: Mirror Cabinet

Mount Type: Wall mount

Primary Material: Glass

Number of Shelves: 2

See full description
Specifications for Double Door Bathroom Mirror Cabinet with LED Lighting
  • Product Type
    Mirror Cabinet
  • No. of Shelves
    2
  • Style
    Contemporary
  • Number of Shelves
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome