Double Door Bathroom Mirrored Cabinet Wall-Mount Medicine Storage 63Wx60H cm

Order Code: ZT3352195S

£51.99 Inc VAT (20%)


Description

Stylish, Compact Cabinet: This kleankin 2-door, mirrored bathroom cabinet combined with modern style and lots of storage space, ideal for bedroom, bathroom, kitchen and other occasions.Lots of Storage Options: Including 3 shelves with 1 adjustable board for different sized items, provide multiple levels of storage within this medicine cabinet.Safe Closing Door: Slow closing chain doors ensures there will be no slamming or surprise pinched fingers while using this bathroom mirror with shelf, protecting both your glass mirror and your stored items as well.High Quality Material: Made of high-grade solid particle board, with glass mirror door, make it easy to open and close.Space Saving Design: The wall cabinet measures 63Wx60Hcm, can be assembled on wall and comes space-saving, provides extra storage without taking up valuable floor space.

See full description
Specifications for Double Door Bathroom Mirrored Cabinet Wall-Mount Medicine Storage 63Wx60H cm
  • Product Type
    Wall Cabinet
  • Number of Doors
    2
  • Width
    63cm
  • Height
    60cm
  • Number of Shelves
    3
  • Style
    Modern
  • Mounting Type
    Wall-Mount

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome