0
1
2
3
4

Double Door LED Rectangle Bathroom Mirror Cabinet Wall Mounted

Order Code: ZT2118238S

£229.99 Inc VAT (20%)


Description



This bathroom cabinet with LED light strip will make your bathroom fashionable.

The LED light with a long frame is embedded around the mirror, making it have the effect of a makeup mirror, which can make your makeup more detailed.

At the same time, this bathroom cabinet with mirror has a powerful receive function, behind the mirror has 2 adjustable glass layers to wear, you can adjust the height according to article size, and that can make your bathroom becomes cleaner and neat.

In addition, this bathroom cabinet can also be used as a speaker, connected to Bluetooth when you are washing in the bathroom then you can have wonderful music company, let you have a good mood.

Features:

With anti-fogging film, no manual defogging
Induction switch, electricity is safer
Shaver socket
Specifications

Dimensions : 650mm W x 600mm H x 130mm D

Colour: White

Main Material: Glass

Installation: Wall Mounted

See full description
Specifications for Double Door LED Rectangle Bathroom Mirror Cabinet Wall Mounted
  • Colour
    White
  • Product Type
    Mirror Cabinet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome