Eco Edge Pedestal W 190mm H 735mm D 155mm

Order Code: ZT4957521S

£41.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£41.990%
5 - 9£39.895%
10 +£37.7910%


Description

SP Eco Edge Pedestal W: 190mm H: 735mm D: 155mm Full height pedestal Compatible with SPP1110 Basin Lifetime Guarantee

Specifications for Eco Edge Pedestal W 190mm H 735mm D 155mm
  • Depth
    155mm
  • Height
    735mm
  • Product Type
    Pedestal
  • Width
    190mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome