0
1
2
3

Free Standing Bathroom Storage Cabinet with Louvred Doors 2 Drawers 834-666V80WT

Order Code: ZT4184327S

£79.99 Inc VAT (20%)


Description

Three-part storage: Freestanding bathroom cabinet features an open shelf, two drawers and a bottom double-door cupboard. Room for towels, products and more.Adjustable shelf: Inside the bathroom cupboard, move up/down. Customisable space.Sturdy: Freestanding bathroom cabinet is made from MDF, suitable for everyday use. Painted surface for protection.Anti-tipping straps: Attach bathroom floor cabinet to wall for safety.Dimensions: 109.5H x 61W x 30.5Dcm. Maximum load 55kg. Assembly required.

See full description
Specifications for Free Standing Bathroom Storage Cabinet with Louvred Doors 2 Drawers 834-666V80WT
  • Product Type
    Freestanding Cabinet
  • Number of Drawers
    2
  • Material
    MDF
  • Finish
    Painted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome