Freestanding Tall Bathroom Cabinet with Drawer and Adjustable Shelf White

Order Code: ZT3352662S

£79.99 Inc VAT (20%)


Description

Storage: Tall bathroom cabinet comes with three top shelves, drawer and bottom cupboard. A bathroom storage unit which offers plenty of room for toiletries, essentials and more. Adjustable shelf in upper space and inside cupboard.Modern tallboy design: Something to liven up your bathroom in contemporary style. This bathroom corner cabinet comes in a white colourway, with black accents for a subtly striking look.Durable build: MDF and particle board blend makes this bathroom storage cabinet suitable for everyday use. Painted finish for extra protection.Anti-tipping straps: Attach this freestanding bathroom cabinet safely to your wall.Dimensions: 160H x 40W x 30Dcm. Maximum load 10kg. Assembly required.

See full description
Specifications for Freestanding Tall Bathroom Cabinet with Drawer and Adjustable Shelf White
  • Product Type
    Freestanding Cabinet
  • Colour
    White
  • Height
    160cm
  • Depth
    30cm
  • Width
    40cm
  • Material
    MDF
  • Finish
    Painted
  • Style
    Modern

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome