LED Mirror Cabinet Wall-Mounted Bathroom 3 Mirrored Door High Gloss Black

Order Code: ZT3352970S

£129.99 Inc VAT (20%)


Description

SMART LED LIGHTING: Bathroom wall cabinet features 6500K white lights - powered by USB. Fitted with touch sensor to easily change the brightness. Memory function to save last settingTHREE MIRRORED CABINETS: Multi bathroom storage design: each part has a shelf inside, making it easy to organise toiletries, bottles, make-up and more. Mirrored bathroom cabinet design means it's easy to see your reflection as you get ready. ON-WALL DESIGN: Attach the mirror cabinet to the wall - a space-saving piece as there's no floor required! Great for fixing over your sink or the toilet. CUSHIONED HINGES: Open and close the doors safely and easily, won't damage the doors or make a harsh sound. DIMENSIONS: 65H x 90W x 15Dcm. Maximum load 15kg. ASSEMBLY REQUIRED. POWER ADAPTOR IS NOT INCLUDED.

See full description
Specifications for LED Mirror Cabinet Wall-Mounted Bathroom 3 Mirrored Door High Gloss Black
  • Product Type
    Wall Cabinet
  • Number of Doors
    3
  • Maximum Load
    15kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome